Beli double acting air cylinder di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SMC ISO Air Cylinder C85 (Silinder Pneumatik)
    Rating:
    87% of 100
    (3)
    Mulai

    Rp359.900

  2. Metalwork Cylinder Series ISO 15552
    Mulai

    Rp31.999.900

    Metalwork Cylinder Series ISO 15552
    atribut:
    • Part Number: W1212001120
    • Bore Size (mm): 160
    • Stroke (mm): 200
  3. Metalwork Accessory Head Lock Ring Model G for Cylinder Round
    Mulai

    Rp189.900

    Metalwork Accessory Head Lock Ring Model G for Cylinder Round
    Deskripsi:
    Accessory head lock ring model G for cylinder ROUND
    atribut:
    • Part Number: W0950320010
    • Functional Denomination: Accessories Fixings
    • Product's Series: Cylinder RDNC Series
  4. SMC Air Cylinder (CA2) 80mm (Silinder Pneumatik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.399.900

    SMC Air Cylinder (CA2) 80mm (Silinder Pneumatik)
    atribut:
    • Port Thread Type: Rc
    • Suffix For Cylinder2: None Rod Boot,Air Cushion
    • Cylinder Stroke 2: Without Cylinder Stroke 2
    • Rod End Bracket: None
    • Suffix For Cylinder: None Rod Boot,Air Cushion
    • Auto Switch: Without Auto Switch
    • Dual Stroke Mark: Without Two Stroke Mark
    • Made To Order: Standard
    • Pivot Bracket: None
    • Stroke Adjustment Symbol: None
    • Tube Material: Aluminium Tube
  5. EMC Pneumatic Cylinder Bore 32 (Silinder Pneumatik)
    Mulai

    Rp389.900

    EMC Pneumatic Cylinder Bore 32 (Silinder Pneumatik)
    Deskripsi:
    TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.
    atribut:
    • Bore Size (mm): 32
    • Port Size: G1/8
    • Acting Type: Double Acting
    • Working Medium: Clean Air (40μm Filteration)
  6. Enerpac Hydraulic Cylinder Flat-Jac
    Mulai

    Rp9.799.900

    Enerpac Hydraulic Cylinder Flat-Jac
    Deskripsi:
    Product Lines : Industrial Tools- Compact, flat design for use where other cylinders will not fit- Mounting holes permit easy fixturing- Baked enamel finish for increased corrosion resistance- AR400 coupler and dust cap included- Hard chrome plated high-quality steel plungers- Grooved plunger ends require no saddle- Single-acting spring return
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Material: Steel
    • Plunger Type: Solid
    • Return Type: Single-Acting, Spring Return
    • Surface Treatment: Paint
  7. Airtac Compact Cylinder (Bore 25mm) (Silinder Pneumatik / Silinder Kompak)
    Mulai

    Rp469.900

    Airtac Compact Cylinder (Bore 25mm) (Silinder Pneumatik / Silinder Kompak)
    atribut:
    • Bore Size (mm): 25
    • Acting Type: Double acting, Single acting Push typeN Single acting Pull type
    • Fluid: Air (to be filtered by 40μm filter element)
    • Speed Range (mm/s): Double acting: 30-500, Single acting: 50-500
    • Stroke Tolerance: Stroke ≤ 100+1.00, Stroke > 100+1.50
    • Cushion Type: Bumper
  8. Enerpac Hydraulic Cylinder 30 Ton (Double Acting) Hollow Plunger
    Mulai

    Rp57.999.900

    Enerpac Hydraulic Cylinder 30 Ton (Double Acting) Hollow Plunger
    Deskripsi:
    Product Lines : Industrial Tools- Relief valves prevent damage in case of over-pressurization- Baked enamel finish for increased corrosion resistance- Collar threads enable easy fixturing- Double-acting operation for fast retraction- Nickel-plated, floating center tube increases product life- Hollow plunger allows for both pull and push forces- CR-400 couplers and dust caps included on all models- Plunger wiper reduces contamination, extending cylinder life
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Capacity Class (tonnage): 30
    • Maximum Cylinder Capacity Advance (kN): 326
    • Cylinder Effective Area Advance (cm²): 46.6
    • Cylinder Effective Area Retract (cm²): 30.4
    • Material: Steel
    • Plunger Diameter F (mm): 54.1
    • Plunger Internal Thread O (inch): 19/16- 16 un
    • Plunger Thread Length P (mm): 19
    • Plunger Type: Hollow
    • Return Type: Double-Acting, Hydraulic Return
    • Saddle Diameter J (mm): 54
    • Saddle Protrusion from Plunger K1 (mm): 9.7
    • Surface Treatment: Paint
  9. Taffware Pofung Antena Walkie Talkie SMA-Female UHF/VHF
    Mulai

    Rp8.900

    Taffware Pofung Antena Walkie Talkie SMA-Female UHF/VHF
    Deskripsi:
    Anda dapat menggunakan antena pengganti ini untuk walkie talkie Pofung seri UV5R, UV-82, dan GT-3 yang memiliki tipe antena SMA-Female UHF/VHF 136-174/400-520 MHz. Fungsi antena adalah untuk memperkuat sinyal penerimaan sinyal walkie talkie, transmisi pengiriman, serta mengurangi noise sehingga suara yang dihasilkan menjadi lebih jernih
    atribut:
    • Length (mm): 170
    • Cable Plug Type: SMA-Female
  10. Unggul Zipper Plastic (Plastik Klip)
    Rating:
    100% of 100
    (29)
    Mulai

    Rp5.900

    Unggul Zipper Plastic (Plastik Klip)
    atribut:
    • Material: LDPE
  11. Klip Plastik Zipper Bag (Plastik Klip)
    Rating:
    100% of 100
    (21)
    Mulai

    Rp11.900

    Klip Plastik Zipper Bag (Plastik Klip)
    atribut:
    • Color: Transparent
    • Size Tolerance (cm): ±0.5
  12. Kitz Plastik Ziplock Plastic (Plastik Klip)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp2.900

    Kitz Plastik Ziplock Plastic (Plastik Klip)
    Deskripsi:
    Plastik Klip kitz adalah plastik kantong yang digunakan sebagai wadah atau pembungkus yang mempunyai rel atau klip diatasnya yang bisa dibuka tutup kembali.
    atribut:
    • Thickness (micron): 20
  13. Non Brand Plastic Clip (Plastik Klip)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp48.900

  14. Non Brand Plastic Clips for Medicine (Plastik Klip)
    Mulai

    Rp37.900

  15. Klip Plastik Klip Double Plastic (Plastik Klip Ganda)
    Mulai

    Rp39.900

    Klip Plastik Klip Double Plastic (Plastik Klip Ganda)
    Deskripsi:
    Isi dalam 1 inner box kecil : - Ukuran 22x15cm 12pcs (Strip Biru) - Ukuran 17x12cm 13pcs (Strip Merah)Dalam 1 box isi 2 ukuran klip
    atribut:
    • Color: Transparent
  16. monotaro.id Plastic Clip (Klip Plastik)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp4.900

    monotaro.id Plastic Clip (Klip Plastik)
    Deskripsi:
    Plastik Clip Ukuran 5x8CmIsi 100 Lembar
  17. SMC Compact Cylinder with Guide MGPL12-5
    Mulai

    Rp1.999.900

    SMC Compact Cylinder with Guide MGPL12-5
    atribut:
    • Tube Inner Diameter (Φmm): 12
    • Type Of Thread: (-) M5×0.8
Daftar Harga double acting air cylinder Terbaru October 2026
Metalwork O-Ring Seal Kit Set Various Sizes (Sil O-Ring)Rp329.900
SMC ISO Air Cylinder C85 (Silinder Pneumatik)Rp359.900
Metalwork Cylinder Series ISO 15552Rp31.999.900
Metalwork Accessory Head Lock Ring Model G for Cylinder RoundRp189.900
SMC Air Cylinder (CA2) 80mm (Silinder Pneumatik)Rp3.399.900
EMC Pneumatic Cylinder Bore 32 (Silinder Pneumatik)Rp389.900
Enerpac Hydraulic Cylinder Flat-JacRp9.799.900
Airtac Compact Cylinder (Bore 25mm) (Silinder Pneumatik / Silinder Kompak)Rp469.900
Enerpac Hydraulic Cylinder 30 Ton (Double Acting) Hollow PlungerRp57.999.900
Taffware Pofung Antena Walkie Talkie SMA-Female UHF/VHFRp8.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)